Drucken

Gas filter cartridge filters for Ekastu masks

Lieferant: KLEIN ERWIN
Ratings: (keine Bewertung)

Gesamtbewertung: 0
Bewertung: von 5

422761
111-3411EA 49.9 EUR
111-3411
Gas filter cartridge filters for Ekastu masks
Atemschutzmasken Mehrweg-Atemschutzmasken Maskenfilter
These filters protect against organic gases and vapours with a boiling point >65 °C.

  • Inhalation resistance: at 30 L/min, constant flow max. 1,4 mbar; at 95 L/min, constant flow max. 5,6 mbar
  • Both filter openings are locked by water-vapour-proof cover caps

Filters can be used in connection with full masks (DIN EN 136) and half masks (DIN EN 140) with round thread connection (DIN EN 148-1).

Zertifizierungen: DIN EN 14387
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR