Drucken

Cell disruptors, Sonifier® SFX series

Lieferant: BRANSON
Ratings: (keine Bewertung)

Gesamtbewertung: 0
Bewertung: von 5

101-063-963R 101-063-966R 101-063-970R 101-063-971R
BRAN101-063-963REA 4456 EUR
BRAN101-063-963R 142-0143 142-0145 142-0144
Cell disruptors, Sonifier® SFX series
Homogenisatoren Ultraschall-Desintegratoren
A series of sonifiers with advanced sample processing capabilities and a digital, intuitive menu driven interface.

  • Continuous or pulsed ultrasonics
  • Ergonomic handheld converter with recessed push button and LED indicator
  • Energy mode for delivery of a precise user-determined input of energy (J)
  • On screen process monitoring of power level, energy usage, sample temperature and time
  • Sample processing programs - up to 20 user defined programs
  • Amplitude control range from 10 to 100% ( use of microtips limit this to 70%)

SFX150: Designed for low volume samples, the SFX150 is quiet enough to operate in on a lab bench without a sound enclosure making it ideal for use with a handheld converter.

SFX250 and SFX 550: These sonifiers feature improved ease of use, precision, and repeatability with advanced energy and temperature control modes, process monitoring capabilities, and programming features.

Advanced energy control mode delivers precise energy input in continuous or pulse modes
True temperature control manages sample temperature within user-specified limits (requires separate temperature probe)
Control modes include time, temperature, and energy
High efficiency, stand-mountable converter requires no internal cooling
Scrollable, multi-function screen with pushbuttons
In-process feedback displays experimental progress together with key variables such as power level, energy usage, and sample temperature.

Advanced energy control mode delivers precise energy input in continuous or pulse modes.
True temperature control manages sample temperature within user-specified limits (requires separate temperature probe).
Control modes include time, temperature, and energy
High efficiency, stand-mountable converter requires no internal cooling
Scrollable, multi-function screen with pushbuttons.
In-process feedback displays experimental progress together with key variables such as power level, energy usage, and sample temperature.
Amplitude control range from 10 - 100% ( use of microtips limit this to 70%)

Achtung! Bitte beachten: Never use a probe with replacement tip with low surface tension liquids.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR