Drucken

Ceran® hotplates, LHG

Lieferant: GESTIGKEIT HARRY
Ratings: (keine Bewertung)

Gesamtbewertung: 0
Bewertung: von 5

11SR-230V 33SR-400V 44SR-230V 11A 22A 33A 44A 4A 11SR 22SR 33SR-220V 44SR 4SR
453-0033EA 0 EUR
453-0033 453-0035 GEST44SR-230V 453-2111 453-2112 453-2113 453-2114 453-2115 453-2121 453-2122 453-2123 453-2124 GEST4SR
Ceran® hotplates, LHG
Heizgeräte Heizplatten
Glass ceramic heating plate, which is extremely resistant to breakage and changes of temperature, will not distort, is permeable to ultra-violet light and also highly acid-resistant.

  • Uniform heating across entire surface
  • Insulated stainless steel housing
  • Temperature control by an NiCr-Ni sensor (regulation from 50 to 500 °C)

Four feet, individually adjustable, ensure wobble-free, horizontal stability.

Achtung! Bitte beachten: Note: models 33 A/SR and 44 A/SR requires a 3-phase (400 V) supply.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR