Drucken

VWR®, Kälte-Umwälzthermostate mit MX Temperaturregler

Lieferant: VWR Collection
Ratings: (keine Bewertung)

Gesamtbewertung: 0
Bewertung: von 5

462-0225EA 4640 EUR
462-0225 462-0223
VWR®, Kälte-Umwälzthermostate mit MX Temperaturregler
Umwälzthermostate Geschlossene Umwälzsysteme Kälteumwälzthermostate
Stainless steel baths with user friendly MX temperature controller plus three control buttons and on-screen prompts. Baths can be used for external closed loop circulation. The controller rests on a chemically resistant DuraTop™ deck, which is cool to the touch, even when working at high temperatures, and units feature LidDock™ lid stowing system. Cool Command™ technology regulates the amount of cooling required, saving energy while providing rapid cooling and precise control at elevated temperatures.

  • Large EasyView™ LCD display with alarm or fault icons plus English prompts and menus
  • User-adjustable high and low temperature limits and low liquid level alarms
  • Single speed pressure pump with external closed loop circulation capability
  • Integral pump and heater coil protection
  • Single point calibration

Maximum pump capacities:
11,9 L/min, 120 mbar.

Maximum pump capacities:
10,6 l/min, 100 mbar

Zertifizierungen: Complies with DIN 12876-1, Safety Class I.

Lieferumfang: Supplied with a reservoir cover, bypass tubing, male inlet and outlet adapters for 47, 63 and 95 mm tubing, ¼" to M16 adapters are also included.

Achtung! Bitte beachten: Hinweis: Kühlleistung bei 20 °C
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR