Drucken

Microcentrifuge, Refrigerated, 5427 R (IVD marked)

Lieferant: EPPENDORF
Ratings: (keine Bewertung)

Gesamtbewertung: 0
Bewertung: von 5

5429000.015 5429000.215 5429000.315
521-4270EA 6555.95 EUR
521-4270 521-4274 521-4278
Microcentrifuge, Refrigerated, 5427 R (IVD marked)
Zentrifugen Mikrozentrifugen
This fast running microcentrifuge with new natural refrigerant (R 290, propane) and significantly lower Global Warming Potential is designed for maximum application flexibility and offers a versatile choice of rotors in order to serve different user demands.

  • End of run timer, brightly lit display and more precise adjustment of time in the 1st minute (in 5 second steps)
  • One-Push-Short Spin button for quick centrifugation
  • Max. RCF: 25001 xg (16220 rpm)
  • FastTemp function for rapid pre-cooling of the centrifuge, e.g. from 23 to 4 °C in approx. 11 minutes
  • ECO-shut off of the compressor for a lower energy consumption when not in use
  • QuickLock® rotor lid for all aerosol-tight rotors

There are 9 different rotors available, including high capacity rotors with up to 48 places as well as high speed rotors for a quick sample throughput

Bestellinformation: Can be supplied with or without rotor.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR