Drucken

Nitrogen generators, precision nitrogen trace

Lieferant: PEAK SCIENTIFIC INSTRUMENTS
Ratings: (keine Bewertung)

Gesamtbewertung: 0
Bewertung: von 5

62-0600 62-0250 62-1000
564-3001EA 8680 EUR
564-3001 564-3000 PEAK62-1000
Nitrogen generators, precision nitrogen trace
Gasgeneratoren Stickstoff-Generatoren
These precision nitrogen trace generators produce "zero nitrogen" on demand from a compressed air source.

  • Suitable for carrier gas, make up gas and sample preparation
  • Regenerative CMS columns remove oxygen and moisture
  • Catalyst chamber to remove hydrocarbons (as methane) to <0,05 ppm with no expensive catalyst chamber replacements

Maximum pressure: 5,5 bar

Min/ max operating temperature: 5 to 35 °C

Gas outlet: 1×¹/₄" BSPP

Purity: >99,9995%

Weight: 21 kg (26 kg for the 1,00 l/min flow rate model)
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR