Drucken

Stereo microscopes, S9 series

Lieferant: LEICA MICROSYSTEMS
Ratings: (keine Bewertung)

Gesamtbewertung: 0
Bewertung: von 5

10450814_P 10450815_P
630-3154EA 3210 EUR
630-3154 630-3155
Stereo microscopes, S9 series
Mikroskope
Continuously improving production, keeping defect rates low, and fulfilling customer requests in order to stay competitive can be very challenging. Leica has developed the S9 stereo microscope series to help you cope with these challenges.

  • 9:1 zoom for fast, reliable inspection by magnification range of 6,1× to 55× leads to a field of vision of up to 37,7 mm
  • Ergonomic viewing angle of 35° for comfortable posture
  • Excellent accessibility through working distance of 122 mm
  • Zoom stops can show certain magnifications quickly thus giving reproducible measurements

The microscopes feature outstanding optical quality and FusionOptics technology for a three times greater depth of field. With a larger area in sharp focus, operators can immediately identify defects with fewer time-consuming microscope adjustments. With this new generation of Greenough stereo microscopes, operators will be able to reveal details faster as they spend less time having to adjust the microscope.

Optimise optical inspections. Available in different versions for diverse needs, the S9 stereo microscopes boost efficiency and optimises optical inspections in your production line or quality control division, due to: FusionOptics technology with 12 mm depth of field to find details fast, high magnification up to 55× and 9:1 zoom for quick changes from overview to details, 122 mm working distance for easy sample manipulations under the microscope and integrated network camera for easy image sharing.

Find details faster with 3× more depth of field. Move the slider and see for yourself how FusionOptics combines larger depth of field with maximum resolution to deliver an amazingly sharp yet highly detailed image, that is impossible to see with other standard stereo microscopes. With 3× larger depth of field microscope operators can save time refocusing as they now see every important detail at a glance.

Quick magnification change. Operators can effortlessly switch from overview to detail with the uniquely high 9:1 zoom, speeding up inspection and manipulation. Apo-corrected zoom optics with 55× magnification reveal new details in your sample. With fewer adjustments of zoom or focus, operators' concentration on the sample is higher, as they face less interruptions. Throughput will increase naturally. Easy sample manipulation with maximum working distance. Sample inspection and manipulation under the microscope can be conveniently performed with the 122 mm working distance of all S9 stereo microscopes. Enjoy working with more space for your tools under the microscope lens – sometimes every mm counts.

S9 E for analogue inspections
Inspect, observe, or manipulate your sample exclusively through the eyepieces. The S9 E provides a cost-effective solution with fast return on investment if you don't need to document with your microscope.

S9 D with documentation port
Stay flexible – add a camera to the S9 D for documentation and sharing at any time. Observe your sample through the eyepieces and capture images simultaneously.

S9 i with integrated camera for digital image sharing
Share, document and report results quickly and reliably. The integrated 10 MP CMOS camera can 'live' stream images via USB, HDMI or Ethernet connection to your PC, HD monitor, or mobile device.

S APO with documentation port
The optical design provides a very flat (plan) field of view and large depth of field and Apochromatic zoom optics. Add a camera to the S APO for documentation and sharing at any time. Observe your sample through the eyepieces and capture images simultaneously.

Zubehörinformationen: AirTeach software is compartible with the following cameras and microscopes: ICC50W&E, EZ4W&E, S9i, and IC90E.

Bestellinformation: 2 year warranty.

Lieferumfang: Packages include:
Leica Stereozoom S9 E (No camera): Leica Stereozoom S9E, two eyepieces (10×/23B, for eyeglasses), focus drive (300 mm M-Series Routine), microscope carrier, incident light base (small), dust cover (antistatic, small).
Leica Stereozoom S9 D (camera optional): Leica Stereozoom S9D, two eyepieces (10×/23B, for eyeglasses), focus drive (300 mm M-Series Routine), microscope carrier, incident light base (small), dust cover (antistatic, small).
Leica Stereozoom digital microscope S9i with 10 MP (USB, HDMI, SD) camera: Leica Stereozoom S9i, two eyepieces (10×/23B, for eyeglasses), focus drive (300 mm M-Series Routine), microscope carrier, incident light base (small), Leica LED3000 RL (58 mm), power supply for LED3000/LED5000, power cable (2 m, EU plug), dust cover (40×35×60 cm), antistatic.
Leica Stereozoom head S9 APO (camera optional): Leica S Apo Stereozoom 1,0 - 8,0×, two eyepieces (10×/23B, for eyeglasses), focus drive (300 mm M-Series Routine), microscope carrier, incident light base (small), dust cover (40×35×60 cm), antistatic.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR