Drucken

Stereo microscopes, S9 series

Lieferant: LEICA MICROSYSTEMS
Ratings: (keine Bewertung)

Gesamtbewertung: 0
Bewertung: von 5

10450814_P 10450815_P
630-3154EA 3210 EUR
630-3154 630-3155
Stereo microscopes, S9 series
Mikroskope
Continuously improving production, keeping defect rates low, and fulfilling customer requests in order to stay competitive can be very challenging. Leica has developed the S9 stereo microscope series to help you cope with these challenges.

  • 9:1 zoom for fast, reliable inspection by magnification range of 6,1× to 55× leads to a field of vision of up to 37,7 mm
  • Ergonomic viewing angle of 35° for comfortable posture
  • Excellent accessibility through working distance of 122 mm
  • Zoom stops can show certain magnifications quickly thus giving reproducible
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR