Drucken

Stereo Microscopes, A60 F and A60 S

Lieferant: LEICA MICROSYSTEMS
Ratings: (keine Bewertung)

Gesamtbewertung: 0
Bewertung: von 5

10450310 10450311
630-3517EA 3600 EUR
630-3517 630-3518
Stereo Microscopes, A60 F and A60 S
Mikroskope
Stereo microscopes for electronics and medical device manufacturing industries. The intuitive A60 F and A60 S stereo microscopes fulfil what you need - high sample throughput, optimum visibility of product details and components, and easy processing of subassemblies.

  • See 80% more of your sample with a 46 mm object field
  • Comfortable access your sample due to the 122 mm working distance
  • Easy handling, less refocusing and time saving with up to 13,6 mm depth of field and Leica Fusion Optics technology
  • Bright, uniform illumination of the sample provided by LEDs with focus lenses in front
  • Ergonomically designed - 38° viewing angle for natural head posture
  • Choose between two different stands, Leica A60 F with flex arm or Leica A60 S with swing arm
  • Convergence angle: 10°

Enables large surface overview and detailed observation with a magnification range from 5X to 30X.

The A60 is designed for long periods of continuous use and quickly adapts to different users. With a 38° viewing angle, the A60 allows the user to maintain a natural head posture. The operating elements such as the zoom adjustment, focus knob, and ring light are intuitive and easily accessible, by left and right-handed users alike.

Highlights of the Leica A60 F:
• Easy viewing of the sample in x and y directions
• Easy height adjustment for different sample heights
• Maximum space savings provided by table clamp fastening

Highlights of the Leica A60 S
• For recurring samples
• Features its own grounding point on the base
• Particularly high stability for working at high magnification levels

Zertifizierungen: DoC CE.

Bestellinformation: Power cable not included, can be ordered separately.

Lieferumfang: For further information, please contact your local sales representative.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR