Drucken

Combination padlock

Lieferant: Brady
Ratings: (keine Bewertung)

Gesamtbewertung: 0
Bewertung: von 5

101963
BRDY101963EA 25.86 EUR
BRDY101963
Combination padlock
Sicherheitsverriegelungen
Compact and lightweight lock made of die-cast material with 4-digit resettable code. The shackle is made of steel.

Shackle diameter: 6,50 mm

Shackle height: 26,00 mm

Shackle width: 19,50 mm
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR