Drucken

Ultra low temperature freezers, with 5 inner doors –40 °C, TDE series

Lieferant: HERAEUS
Ratings: (keine Bewertung)

Gesamtbewertung: 0
Bewertung: von 5

TDE40040FV5ID TDE50040FV5ID TDE60040FV5ID
HERATDE40040FV5IDEA 11476 EUR
HERATDE40040FV5ID HERATDE50040FV5ID HERATDE60040FV5ID
Ultra low temperature freezers, with 5 inner doors –40 °C, TDE series
Gefriergeräte Ultratiefkühlgeräte
Thermo Scientific™ TDE Series ‒40 °C ultra-low temperature freezers, powered by H-drive, feature three upright models with 5 inner doors, maximizing storage capacity from 40000 up to 60000 2 ml vials. The TDE Series is a sustainable and reliable solution with ultimate sample security and operational savings for every laboratory.

  • Powered by H-drive, save up to 25% in energy usage and heat rejection over conventional refrigerant ultra-low freezers
  • Easy-to-use set-up wizard, event log, temperature mapping and data downloads
  • Capacitive touch even when using latex gloves
  • Touch-screen datalogging and temperature mapping eliminates the need for a separate chart recorder
  • Built-in USB port for exporting data
  • Advanced security features: Alarm settings, password-protected controller, padlock-compatible doors and optional access card entry
  • Ergonomic design: Comfortable door handle, eye-level touch-screen and shelf-level placement that does not require floor-level loading of racks
  • 5 year warranty

The units have five inner doors which help minimize ambient temperature changes during sample retrieval. Low peak variation helps ensure sample protection throughout entire cabinet. The low noise level, below 52 dBA, allows these quiet freezers to be brought out of the hallway and into the laboratory.

Bestellinformation: Accessories must be ordered separately. Field installed options and accessories must be installed by a qualified professional.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR