Drucken

Ion selective meters for nitrate, LAQUAtwin NO3-11 / NO3-11C / NO3-11S

Lieferant: HORIBA
Ratings: (keine Bewertung)

Gesamtbewertung: 0
Bewertung: von 5

3200689163 3200689162 3200689164
HORI3200689163EA 567 EUR
HORI3200689163 HORI3200689162 HORI3200689164
Ion selective meters for nitrate, LAQUAtwin NO3-11 / NO3-11C / NO3-11S
Elektrochemische Messgeräte Ionen-Messgeräte
These pocket meters directly measure nitrate ion and nirate-nitrogen concentrations in 0,3 ml sample (or 0,05 ml sample with sampling sheet B). The unique flat sensor allows measurement of viscous liquids, solids, and even powder samples. The sensor does not need to be dipped into the sample, a few drops are sufficient.

  • Automatic standard recognition, changeable high and low calibration values
  • Automatic hold / auto stable
  • Durable waterproof ABS housing, LCD with backlight
  • Auto power off after 30 minutes, low battery indicator
  • 400 hours battery life (continuous use without backlight)
  • No need for a beaker to calibrate the meter or measure a sample
  • Replaceable electrode

There are three different models available: NO3-11 is ideal for general measurements, NO3-11C is ideal for crop measurement and NO3-11S is ideal for soil measurement.

Lieferumfang: All models are supplied with sensor S040, 2× CR2032 batteries, storage case, dropper pipette and instruction manual.
NO3-11 additionally includes: 150 ppm and 2000 ppm standard solution (14 ml each), 5 sampling sheets B.
NO3-11C additionally includes: 300 ppm and 5000 ppm standard solution (14 ml each).
NO3-11S additionally includes: 30 ppm and 300 ppm standard solution (14 ml each), 100 sampling sheets B.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR