Drucken

Heat Transfer Liquids, Kryo 70 A

Lieferant: LAUDA
Ratings: (keine Bewertung)

Gesamtbewertung: 0
Bewertung: von 5

LZB131 LZB231 LZB331
LAUDLZB131EA 0 EUR
LAUDLZB131 LAUDLZB231 LAUDLZB331
Heat Transfer Liquids, Kryo 70 A
Flüssigkeiten für Umwälzbäder

Heat transfer liquid for use in systems with cold liquid overlay.


  • Chemically inert and environmentally friendly synthetic silicone oil
  • Low viscosity, ideal for temperatures below 0 °C
  • Thermally stabilised, for use at temperatures above 200 °C
  • Non corrosive
  • Solidifying point is −100 °C


Zertifizierungen: Conforms with REACH and RoHs.

Order Now


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR