Drucken

Recirculating Air Filter System With Exhaust Air Monitoring

Lieferant: asecos
Ratings: (keine Bewertung)

Gesamtbewertung: 0
Bewertung: von 5

39306 40259
135-2879EA 1773.5 EUR
135-2879 MSGA40259
Recirculating Air Filter System With Exhaust Air Monitoring
Luftreiniger
Recirculating air filter systems – avoid complex wall breakthroughs and expensive exhaust air ducts.

  • High flexibility in choosing the installation location
  • Active personal protection through safe capture of harmful vapours with retention in the filter system
  • Very low noise, only approx. 23 dB (A)
  • Housing made of sheet-steel powder-coated
  • With multi-stage filter system, secondary filter, connection cable and mains plug
  • Includes monitoring electronics for exhaust air and filter monitoring and display for status and error indication
  • Key control panel for navigation of the functions and status query
  • Optical and acoustic alarm including potential-free alarm contact
  • Successfully tested by the certified testing institute

Model UFA.025.030 for tall and under bench cabinets.
Model UFA.025.030.XL for drum cabinets.

The plug-in recirculating air filter systems, type UFA.025.030(.XL) is capable of retaining solvent vapours (hydrocarbons) permanently up to a filter saturation of more than 99,999%, under normal operating conditions as well as for a simulated accident in the safety storage cabinet. Weight 17 kg.

Zertifizierungen: ATEX compliant: C II 3/-G Ex ic nA IIB T4 Gc.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR