Sulphide (total and soluble) - WP, concentrate for dilution to 1 L, proficiency testing material, Supelco®
Ratings:
(keine Bewertung)
Gesamtbewertung: 0
Bewertung: von 5
PE1034-20ML
PE1034-20MLEA
93.2
EUR
PE1034-20ML
Sulphide (total and soluble) - WP, concentrate for dilution to 1 L, proficiency testing material, Supelco®
Standards
Anionische Standards
Sulfid-Standards
This PT sample is as a 20 ml concentrate.
- All constituents are present in soluble form
- The solvent for this sample is water
The PT sample has been autoclaved for preservation.
Zertifizierungen: This proficiency testing sample is produced in accordance with ISO/IEC 17043:2010.
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...