Drucken

Low volume flocell

Lieferant: QSONICA LLC
Ratings: (keine Bewertung)

Gesamtbewertung: 0
Bewertung: von 5

4650 4653
QSON4650EA 1590 EUR
QSON4650 QSON4653
Low volume flocell
Homogenisatoren Ultraschall-Desintegratoren
Flocell provides inline or continuous, large volume, batch sample processing. Flocell is ideal for mixing and dispersing applications.

  • The liquid sample is pumped into the Flocell through the inlet at the bottom of the unit. As the sample passes through the cavitation field, it is processed. The processed liquid exits the unit through an outlet port. The degree of processing can be controlled by adjusting the intensity of sonication as well as flow rate.

Max. flow rate: 0,5 l/min
Hר: 228×89 mm
Operating pressure: 40 - 100 psi

Sonication generates heat so a water jacket is available if the process requires cooling. The water jacket slides over the LVFC and is used to recirculate cold water around the exterior of the flocell body.

Useful for processing sample volumes above 1 L. Routine applications include cell lysis, mixing, solubilising and deagglomerating/dispersing nanoparticles. Low volume flocell is available for use with either the Q500 or Q700 system.

Bestellinformation: A replaceable tip probe (12,7 mm) or solid probe (12,7 mm) must be ordered separately.

Lieferumfang: Flocell is equipped with hose barb fittings (6,35 mm) and does not include a probe.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR