Drucken

Filter vials, SINGLE StEP™

Lieferant: Restek
Ratings: (keine Bewertung)

Gesamtbewertung: 0
Bewertung: von 5

25894
REST25894EA 0 EUR
REST25894
Filter vials, SINGLE StEP™
Filter Spritzenlose Filter
Standard filter vials are recommended for samples containing less than 10% solid particulates and also offers fast sample filtration with a squeeze of the fingers. Fit most standard 12×32 mm autosamplers, including UHPLC instruments. Nylon, PES, PTFE and PVDF membranes.

  • Minimise sample loss by eliminating multiple transfers
  • Colour coded caps allow easy identification of 0,2 μm or 0,45 μm membranes in PVDF, PTFE, PES or nylon
  • Pre-slit PTFE/silicone caps help eliminate broken autosampler needles and cored septa
  • Rugged PP vial houses insert with 450 μl
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR