Drucken

KORASILON™ pastes

Lieferant: Sigma-Aldrich
Ratings: (keine Bewertung)

Gesamtbewertung: 0
Bewertung: von 5

769711-1EA 769681-1EA
SIAL769711-1EAEA 46.3 EUR
SIAL769711-1EA SIAL769681-1EA
KORASILON™ pastes
Schmiermittel
The pastes are excellently suitable as glide-, lubricant- and release agent for e. g. vales, joints and gaskets, ground joints, cables and wires. They are frequently also used as assembly aid as well as protection- and sealing aid. Furthermore, we recommend the pastes for maintaining rubber seals. In electronics, they find their use for the assembly of insulators and switchgears amongst others.

  • Stable at temperatures ranging from -50 °C to more than 300 °C
  • Exceptional hydrophobic and practically insoluble in water
  • Show thixotropic behavior
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR