Drucken

Cole-Parmer® WBU-200 Series Liquid Calibration Baths

Lieferant: Cole-Parmer
Ratings: (keine Bewertung)

Gesamtbewertung: 0
Bewertung: von 5

16104-50 16105-04 16112-03
TECN16104-50EA 1863.15 EUR
TECN16104-50 TECN16105-04 TECN16112-03
Cole-Parmer® WBU-200 Series Liquid Calibration Baths
Umwälzthermostate Offene Umwälzsysteme Kalibrier-Thermostate
Compact and accurate water baths for external circulation or temperature calibration.

  • Fully insulated baths offer excellent heat retention
  • Temperature stability of ±0.005 °C depending on choice of control unit

These compact calibration baths offer excellent stability over the entire temperature range. Use these
baths for external circulation to maintain temperatures of samples in viscometers, photometers, refractometers, fermenters, and other reaction vessels.

All models offer high pump performance and exceptional thermal stability from −35 to 250 °C. Add a flow cooler to the system to achieve temperatures down to −35 °C. The water baths are fully insulated on all sides and base and are fitted with a cooling coil for connection to a cold water supply for use at temperatures around ambient.

An immersion circulator is required for liquid calibration baths to operate - order IC-300 series immersion circulators separately.

Lieferumfang: Supplied with lid, drain tap, carry handles, a cooling coil (with bung) and hole to position a certified sensor.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR