Drucken

Magnetic stirrer, accuMIX

Lieferant: 2MAG
Ratings: (keine Bewertung)

Gesamtbewertung: 0
Bewertung: von 5

30401_UK 30401_CH
TMAG30401_UKEA 635 EUR
TMAG30401_UK TMAG30401_CH
Magnetic stirrer, accuMIX
Rührer Magnetrührer
Ultra flat, wear-free magnetic stirrer with stainless steel housing constructed for the independent battery- and stationary mains operation.

  • Maintenance- and wear-free inductive drive
  • Jerk-free stirring at low speeds
  • Two-step power setting for high power with regard to large and viscous stirring amounts
  • Reduced power for battery-saving long-term operation

SoftStart for reliable catching/centering and safe accelerating of stirring bar.

Zertifizierungen: IP protection class: IP 30

Lieferumfang: Supplied with power supply unit, 12 V car adapter cable, battery charger and 8 rechargeable batteries (AA/Mignon, 2 700 mAh).
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR