Drucken

Magnetic stirrer, luMIX

Lieferant: 2MAG
Ratings: (keine Bewertung)

Gesamtbewertung: 0
Bewertung: von 5

31001 31001_CH 31001_UK
442-0949EA 1062 EUR
442-0949 TMAG31001_CH TMAG31001_UK
Magnetic stirrer, luMIX
Rührer Magnetrührer
Ultra-flat, magnetic stirrer with luminescent plate suitable for viscous media. The hermetically sealed stainless steel housing is water-, germ- and dust-proof. Operating temperatures from –10 up to +40 °C (at 80% humidity). Ideal for continuous operation and for optical tests, e.g colour changes, titrations.

  • Maintenance- and wear-free inductive drive
  • Jerk-free mixing
  • SoftStart for reliable and safe accelartion of the stirring bar
  • Clear digital display shows light, speed and power settings
  • Variable light intensity (4 step), non-reflecting illumination via white LEDs

IP protection class: IP 65
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR