Drucken

Crystallising Dishes, with Spout

Lieferant: TECHNICAL QUARTZ SOLUTIONS
Ratings: (keine Bewertung)

Gesamtbewertung: 0
Bewertung: von 5

75150 75151 75152 75153 75154 75155
TSLA75150EA 37.2 EUR
TSLA75150 TSLA75151 TSLA75152 TSLA75153 TSLA75154 TSLA75155
Crystallising Dishes, with Spout
Schalen/Schüsseln/Töpfe Kristallisierschalen
Temperature-resistant crystallising dishes made from transparent quartz glass.

  • Excellent chemical resistance
  • High resistance against thermal shock
  • Made for tasks up to 1050 °C
  • High purity

The TQS quartz glass crystallising dishes are made for tasks up to 1050 °C (maximum limit 1280 °C). High chemical resistance and purity characterise these products. Quartz glass products have a long life for frequent use with temperatures up to 1050 °C, but the durability is dependant upon use and applications.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR