Drucken

Multi-position magnetic hot plate stirrers, AM4 Digital PRO

Lieferant: VELP SCIENTIFIC
Ratings: (keine Bewertung)

Gesamtbewertung: 0
Bewertung: von 5

F20500425
VELPF20500425EA 2192 EUR
VELPF20500425
Multi-position magnetic hot plate stirrers, AM4 Digital PRO
Rührer Mehrstellen-Magnetrührer mit Heizung
Digital magnetic hotplate stirrer with four independent positions and CerAlTop™ plate, perfect for thermoregulation with PT100 and VTF connection.

  • Four independent positions stir from 50 to 1500 rpm, each up to 20L
  • SpeedServo™ counter-reaction ensures constant speed even when the viscosity changes
  • Thermoregulate the sample with connection to PT100 probe and VTF digital thermoregulator.
  • The CerAlTop™ plates ensure easy cleaning and maximum resistance
  • Hot plate warning remains showing until the temperature is below 50 °C
  • High resistance to thermal stress and
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR