Producing between 10 and 60 L/min of high purity nitrogen gas, the Infinity XE 5010 membrane nitrogen generator can comfortably supply multiple LC-MS instruments with LC-MS grade nitrogen.
- Variable flow rate
- Purity from 95 to 99,5% (flow rate dependent)
- Tried and tested membrane technology for high purity gas
- Small footprint
Dew point: –40 °C
Inlet pressure: 8,6 bar
Outlet pressure: 6,8 bar
Zertifizierungen: Conforms with: Low Voltage Directive 2014/35/EU
EN 61010-1: 2010 Electrical Equipment for measurement, control and laboratory use.
Electromagnetic Compatibility Directive 2014/30/EU
EN 61326-1: 2013 Electrical Equipment for measurement, control and laboratory use.
ISO8753-1:2010 Class 1.4.1.