Drucken

Rain jackets, Iona Sealtex® Classic, F450

Lieferant: Portwest
Ratings: (keine Bewertung)

Gesamtbewertung: 0
Bewertung: 0.0 von 5

PRTWF450NARMEA 65.7 EUR
PRTWF450NARM PRTWF450NARL PRTWF450NARXXL PRTWF450NARXL PRTWF450NARS
Rain jackets, Iona Sealtex® Classic, F450
These rain jackets offer total waterproof protection and increased visibility combined. This style offers large storage pockets, storm flap and concealed hood. The heat-sealed reflective high visibility tape ensures enhanced visibility for the wearer in low light conditions.

  • Durable and stretchy with wipe clean finish
  • Two pockets for secure storage
  • Deep storage pockets
  • Two-way zip for quick and easy access
  • Concealed stud and zip fastening
  • Stud adjustable cuffs for a secure fit
  • Inner elasticated cuff

These jackets are waterproof with welded seams to prevent water penetration. Features pack away hood for added functionality.

Shell fabric: Sealtex Classic is a high technology, PU coated, fabric, on a flexible, highly resistant 100%, polyester tricot knit, 200 g.

Zertifizierungen: EN 343 Class 3:1
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR