Drucken

Ball mills, mini-mill PULVERISETTE 23

Lieferant: FRITSCH
Ratings: (keine Bewertung)

Gesamtbewertung: 0
Bewertung: von 5

23.1000.00
FRIT23.1000.00EA 4020 EUR
FRIT23.1000.00
Ball mills, mini-mill PULVERISETTE 23
Mühlen
Ball mill for fine comminution of minimal quantities of dry laboratory samples or solids in suspensions. Can also be used for mixing and homogenisation of emulsions.

  • Small grinding bowl volume for minimal sample quantities <5 ml
  • Small contact surface with grinding tools
  • Maintenance-friendly with quick grinding bowl fastening with tongue and groove clamping system
  • Oscillation amplitude 9 mm
  • Adjustable, reproducible grinding duration and adjustable loading frequency
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR