Drucken

Multi-position heating baths

Lieferant: GESTIGKEIT HARRY
Ratings: (keine Bewertung)

Gesamtbewertung: 0
Bewertung: von 5

SM4 SM1 SM2 SM3 SM5 SM6 SMR1 SMR2 SMR3 SMR4 SMR5 SMR6
GESTSM4EA 1100 EUR
GESTSM4 GESTSM1 GESTSM2 GESTSM3 GESTSM5 GESTSM6 GESTSMR1 GESTSMR2 GESTSMR3 GESTSMR4 GESTSMR5 GESTSMR6
Multi-position heating baths
Bäder Heizbäder
Can be universally employed as either an air, fluid or sandbath for heating many of the various receptactles in laboratory use, regardless of size or material, for temperatures ranging between 60 to 600 °C.

  • When in operation the contact thermometer has automatic priority
  • Clearance between baths: 175 mm
  • Type SM without relays
  • Type SMR with relays
  • Voltage: 230 V, 50 to 60 Hz

The bath container is made of high-grade stainless steel with a stainless steel tubular heating element. The upper outer coat is enamelled and the base is made of either plastic or stainless steel.

Type SM features heating elements that can be variably regulated with a performance control between 10 to 100%.

Type SMR features heating elements that are equipped with additional built-in electronic relay switches and an optional output bushing for a contact thermometer.

Without a contact thermometer Type SMR works in exactly the same way as Type SM - with a variable control.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR